Jacket, Nylon (Shell), Blue, L
Mfr # 48096
Zoro # G7745866
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Nylon (Shell)
Type
Double Duty
Fits Chest Size
42 in to 44 in
Garment Style
Jacket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48096
Zoro #
G7745866
UPC #
844802160940
Country of Origin
Viet Nam
Dimensions
Size
L
Fits Chest Size
42 in to 44 in
Neck Size
16 in to 16 1/2 in
Garment Size
Regular
Details
Item
Jacket
Color
Blue
Material
Nylon (Shell)
Type
Double Duty
Garment Style
Jacket
Binding
Zipper
Includes
Badge Tab Kit
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Jacket, Double Duty, Color Dark Navy, Size L, Fits Chest Size 42 to 44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.