Zoro Homepage

Jacket, Polyester, YKK Zipper, Elasticized Sleeve Cuffs, Sheriff Green, M

  • Mfr # 48035

  • Zoro # G7782871


product price: $55.00
/ea

Key Features

Size
M
Color
Sheriff Green
Material
Polyester
Closure Type
YKK Zipper, Elasticized Sleeve Cuffs
Number of Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48035
Zoro #
G7782871
UPC #
844802118507
Country of Origin
Thailand

Dimensions

Size
M
Fits Chest Size
38 in to 40 in
Neck Size
15 in to 15 1/2 in
Garment Size
Regular

Details

Item
Jacket
Color
Sheriff Green
Material
Polyester
Closure Type
YKK Zipper, Elasticized Sleeve Cuffs
Number of Pockets
3
Type
Packable
Style
Packable
Pockets
3
Garment Style
Jacket
Binding
Zipper
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Packable Jacket, Size M, Sheriff Green, Fits Chest Size 38 to 40 In., Material 100 Percent Polyester Microfiber, Pockets 3, Type Tactical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.