Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
5.11 Job Shirt With Denim, Poly-Cotton Twill, Navy, XL 72301

Job Shirt With Denim, Poly-Cotton Twill, Navy, XL (Discontinued)

  • Mfr # 72301
  • Zoro # G7749813
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72301
Zoro #
G7749813
UPC #
844802126731
Country of Origin
Viet Nam

Dimensions

Size
XL
Fits Chest Size
46 in to 48 in

Details

Item
Job Shirt With Denim
Color
Navy
Material
Poly-Cotton Twill
Style
Job Shirt With Denim

Description

Job Shirt With Denim, Color Fire Navy, Size XL, Fits Chest Size 46 to 48, Garment Style Job Shirt, Material Poly-Cotton Twill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.