Job Shirt, XS, Fire Navy
Mfr # 72363
Zoro # G7750276
product price: $75.59
/ea
Free Shipping & Returns
Key Features
Size
XS
Color
Navy
Fits Chest Size
30 in to 32 in
Type
Water Repellent
Style
Job Shirt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72363
Zoro #
G7750276
UPC #
844802211345
Country of Origin
Philippines
Dimensions
Size
XS
Fits Chest Size
30 in to 32 in
Details
Item
Job Shirt
Color
Navy
Type
Water Repellent
Style
Job Shirt
Description
Job Shirt, Water Repellent, Color Fire Navy, Size XS, Fits Chest Size 30 to 32, Garment Style Job Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.