Knee Pad, Foam Pad, Foam Cap, 0 Straps, Gray
Mfr # 56674-093-1 SZ
Zoro # G510037975
product price: $32.99
/eaKey Features
Cap Material
Foam
Number of Straps
0
Pad Material
Foam
Size
Universal
Product Type
Knee Pad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56674-093-1 SZ
Zoro #
G510037975
UPC #
888579508994
Country of Origin
China
Dimensions
Size
Universal
Details
Item
Knee Pad
Cap Material
Foam
Number of Straps
0
Color
Gray
Pad Material
Foam
Product Type
Knee Pad
Features
Ventilation Holes
Latex Content
Latex Free
Description
Knee Pad, Color Gray, Size Universal, Features Ventilation Holes, Number of Straps 0, Closure Not Applicable, Strap Material Not Applicable, Cap Material Foam, Pad Material Foam, Latex Content Latex Free, Product Type Knee Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.