Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51023
Zoro #
G7583554
UPC #
844802170635
Country of Origin
Taiwan, Province of China
Dimensions
Blade Length
3.5"
Length Open
5.5"
Closed Length
5.5"
Details
Item
Knife
Type
Sidekick Boot
Number of Blades
1
Blade Edge
Partially Serrated
Blade Type
Steel
Blade Material
AUS 8 4mm Black Oxide Coated Blade ,Steel
Locking Blade
Fixed
Sheath
Y
Handle Material
G-10 Scales
Includes
Sheath , Nech Chain , Hook and Loop Boot Wrap
Handle Color
Black
Belt Clip
Y
One-Hand Operation
Yes
Application
LE / Military / EMS / Fire
Features
Oxygen Tank Opener
Description
Knife, Blade Length 3.5 in, Blade Material AUS 8 4mm Black Oxide Coated Blade ,Steel, Blade Type Steel, Closed Length 5.5 in, Features Oxygen Tank Opener, Handle Color Black, Handle Material G-10 Scales
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.