Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
5.11 Knife, Wharncliffe, 2.85 In, Steel 51061

Knife, Wharncliffe, 2.85 In, Steel (Discontinued)

  • Mfr # 51061
  • Zoro # G5294545
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51061
Zoro #
G5294545
UPC #
844802220088
Country of Origin
China

Dimensions

Blade Length
2.85"
Length Open
6.4"
Closed Length
4.75"

Details

Item
Knife
Type
Wharn For Duty Wharncliffe
Number of Blades
1
Blade Edge
Plain
Blade Type
Steel
Blade Material
AUS 8 4mm Black Oxide Coated Blade ,Steel
Application
LE / Military / EMS / Fire
Sheath
N
Handle Color
Black
One-Hand Operation
Yes
Includes
Pocket Clip
Belt Clip
N
Handle Material
FRN Handle

Description

Knife, Blade Length 2.85 in, Blade Material AUS 8 4mm Black Oxide Coated Blade ,Steel, Blade Type Steel, Closed Length 4.75 in, Handle Color Black, Handle Material FRN Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.