Lbe Vest Black REG-
Mfr # 58631ABR-019-REG
Zoro # G813367342
product price: $110.00
/ea
Free Shipping & Returns
Key Features
Size
Regular
Color
Black
Material
Mesh Web Platform
Features
Customizable Tactical Utility, Ready Pocket on Chest for Storing Documents or a Phone
Fits
Documents, Phone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58631ABR-019-REG
Zoro #
G813367342
UPC #
844802119245
Country of Origin
China
Dimensions
Size
Regular
Details
Item
LBE Vest
Color
Black
Material
Mesh Web Platform
Features
Customizable Tactical Utility, Ready Pocket on Chest for Storing Documents or a Phone
Fits
Documents, Phone
Type
LBE Tactical Vest
Number of Pockets (Inside)
1
Number of Pockets (Outside)
0
Closure Type
YKK Zipper
Description
Lbe Vest Black REG-
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.