Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light-Writing Patch Black 1 SZ

  • Mfr # 56121ABR-019-1 SZ

  • Zoro # G215544143


product price: $15.19
/ea

Key Features

Material
Nylon
Color
Black
Size
Universal
Width (In.)
3 in
Length (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56121ABR-019-1 SZ
Zoro #
G215544143
UPC #
844802283304
Country of Origin
Viet Nam

Dimensions

Size
Universal
Width (In.)
3 in
Length (In.)
4 in

Details

Item
Light-Writing Patch Black 1 SZ
Material
Nylon
Color
Black
Features
Compatible with 5.11 Apparel and Bags, Multiple Colors, Rich Detailing, Sizes and Styles
Number of Pockets (Outside)
1
Sub-Category
Assorted Pouches
Item - Tactical Pouches
Flashlight Pouch
Fits
Flashlight, Pens
Holds
Light
Number of Pockets (Inside)
0
For Use With
Flashlight, Pens
Type
Flashlight Pouch

Description

Light-Writing Patch Black 1 SZ, Flashlight Pouch, Size Universal, Color Black, Material Nylon, Length (In.) 4 in, Width (In.) 3 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Fits Flashlight, Pens, For Use With Flashlight, Pens, Features Compatible with 5.11 Apparel and Bags, Multiple Colors, Rich Detailing, Sizes and Styles, Holds Light, Flashlight Pouch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.