Long Rev Hi-Vis Rain Coat Black L, 100% Nylon Oxford, Black, L
Mfr # 48125ABR-019-L
Zoro # G215513446
product price:Â $189.99
/ea
Free Shipping & Returns
Key Features
Size
L
Color
Black
Material
100% Nylon Oxford
Length
26 3/4 in
Type
Tactical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48125ABR-019-L
Zoro #
G215513446
UPC #
844802224437
Country of Origin
Viet Nam
Dimensions
Size
L
Length
26 3/4 in
Garment Size
Regular
Neck Size
16 in to 16 1/2 in
Details
Item
Long Rev Hi-Vis Rain Coat Black L
Color
Black
Material
100% Nylon Oxford
Type
Tactical
Includes
Integrated Badge Tab
Garment Style
Coat
Uniform Type
General
Pockets
4
Pant Sizing
Regular
Description
Long Rev Hi-Vis Rain Coat Black L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.