Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40007
Zoro #
G7743294
UPC #
844802257138
Country of Origin
El Salvador
Dimensions
Size
2XL
Fits Chest Size
52"
Sleeve Length
37-1/2"
Neck Size
18 to 18-1/2
Details
Item
Loose Fit Crew Shirt
Color
Obsidian
Material
100% Polyester
Gender
Men's
Closure Type
Pullover
Description
Loose Fit Crew Shirt, Gender Men's, Material 100 Percent Polyester, Color Obsidian, Sleeve Length 37-1/2 In., Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.