Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
5.11 Loose Fit Crew, OD Tan, 100 per PET, XL 40007

Loose Fit Crew, OD Tan, 100 per PET, XL (Discontinued)

  • Mfr # 40007
  • Zoro # G7743346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40007
Zoro #
G7743346
UPC #
844802045162
Country of Origin
El Salvador

Dimensions

Size
XL
Fits Chest Size
48"
Sleeve Length
36-1/2"
Neck Size
17 to 17-1/2"

Details

Item
Loose Fit Crew Shirt
Color
Tan
Material
100% Polyester
Gender
Men's
Closure Type
Pullover

Description

Loose Fit Crew Shirt, Gender Men's, Material 100 Percent Polyester, Color Tan, Sleeve Length 36-1/2 In., Size XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.