Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
5.11 Maverick Assaulters Belt, Sandstone, 4XL 59569

Maverick Assaulters Belt, Sandstone, 4XL (Discontinued)

  • Mfr # 59569
  • Zoro # G7772405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59569
Zoro #
G7772405
UPC #
844802289160
Country of Origin
China

Dimensions

Width
1 3/4 in
Size
4Xl

Details

Item
Maverick Assaulters Belt
Color
Tan
Material
100% Nylon Webbing
Features
Ergonomic Curve
Style
Tactical
Gender
Men's
Material - Duty Belts and Harnesses
100% Nylon Webbing
Item - Duty Belts and Harnesses
Duty Belt

Description

Maverick Assaulters Belt, Men's, Tactical Style, Size 4XL, Width 1 3/4 in, Material 100 Percent Nylon Webbing, Color Sandstone, Features Ergonomic Curve, Material 100 Percent Nylon Webbing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.