Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
5.11 Mechanics Gloves, L, Black, Nylon 59340

Mechanics Gloves, L, Black, Nylon (Discontinued)

  • Mfr # 59340
  • Zoro # G9081125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59340
Zoro #
G9081125
UPC #
844802193955
Country of Origin
China

Details

Item
Mechanics Gloves
Color
Black
Palm Material
Synthetic Suede
Application
Law Enforcement Officers and Special Operators
Palm Construction
Grip
Standards
BS EN 388:2003 Certified: 3121
Back Material
Nylon
Closure Type
hook-and-loop
Finger Style
Full

Description

Mechanics Gloves, Palm Material Synthetic Suede, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.