Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59351
Zoro #
G5207203
UPC #
844802219112
Country of Origin
Multiple
Dimensions
Size
S
Details
Item
Mechanics Gloves
Color
Black
Palm Material
Duraclad
Palm Construction
Reinforced Palm
Standards
BS EN 388:2003 Certified: 3141
Finger Style
Full Finger
Closure Type
Hook-and-Loop
Back Material
Nylon
Cuff
Elastic
Description
Mechanics Gloves, S, Black, Duraclad Palm Material, Hook-and-Loop Closure Type, Full Finger Finger Style, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.