Zoro Homepage

Men's Apex 11" Short, 30, Brown, 31% Cotton, 69% Polyester

  • Mfr # 73334ABR-116-30

  • Zoro # G812487256


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material
31% Cotton, 69% Polyester
Gender
Men's
Inseam
11 in
Fabric Weight
6.4 oz
Garment Style
Mens Short
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73334ABR-116-30
Zoro #
G812487256
UPC #
888579099836
Country of Origin
Bangladesh

Dimensions

Size
30

Details

Item
Apex 11" Short
Color
Brown
Material
31% Cotton, 69% Polyester
Gender
Men's
Inseam
11 in
Fabric Weight
6.4 oz
Garment Style
Mens Short
Pockets
10

Description

Apex Short,Waist 30 in,Battle Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.