Men's Apex 11" Short, 38, Khaki, 31% Cotton, 69% Polyester
Mfr # 73334ABR-055-38
Zoro # G013765467
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Material
31% Cotton, 69% Polyester
Gender
Men's
Inseam
11 in
Fabric Weight
6.4 oz
Garment Style
Mens Short
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
73334ABR-055-38
Zoro #
G013765467
UPC #
888579099966
Country of Origin
Bangladesh
Dimensions
Size
38
Details
Item
Apex 11" Short
Color
Khaki
Material
31% Cotton, 69% Polyester
Gender
Men's
Inseam
11 in
Fabric Weight
6.4 oz
Garment Style
Mens Short
Pockets
10
Description
Apex Short Khaki 38
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.