Men's Apex Pant, 28 in, Ranger Green, 67% Polyester/33% Cotton Flex-Tac Canvas
Mfr # 74434-186-28-34
Zoro # G110036965
product price:Â $100.00
/ea
Free Shipping & Returns
Key Features
Color
Ranger Green
Material
67% Polyester/33% Cotton Flex-Tac Canvas
Gender
Men's
Size
28 in
Inseam
34 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
74434-186-28-34
Zoro #
G110036965
UPC #
888579216103
Country of Origin
Bangladesh
Dimensions
Size
28 in
Details
Item
Apex Pant
Color
Ranger Green
Material
67% Polyester/33% Cotton Flex-Tac Canvas
Gender
Men's
Inseam
34 in
Fabric Weight
6.4 oz
Garment Style
Taclite Pants
Binding
Zipper Fly
Pockets
10
Description
Apex Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.