Men's Apex Pant, 28 in, Storm Gray, 67% Polyester/33% Cotton Flex-Tac Canvas

  • Mfr # 74434ABR-092-28-36

  • Zoro # G312487145


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Color
Storm Gray
Material
67% Polyester/33% Cotton Flex-Tac Canvas
Gender
Men's
Size
28 in
Fabric Weight
6.4 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74434ABR-092-28-36
Zoro #
G312487145
UPC #
888579051773
Country of Origin
Bangladesh

Dimensions

Size
28 in
Garment Size
Regular

Details

Item
Apex Pant
Color
Storm Gray
Material
67% Polyester/33% Cotton Flex-Tac Canvas
Gender
Men's
Inseam
36 in
Fabric Weight
6.4 oz
Garment Style
Taclite Pants
Pockets
10
Uniform Type
General
Binding
Zipper Fly
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Apex Pants,Size 28" x 36",Storm,Insm36"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.