Shop 5.11
See all product information
Create Account
Men's Apex Pant, 30 in, Black, 67% Polyester/33% Cotton Flex-Tac Canvas
- Mfr # 74434ABR-019-30-32
- Zoro # G014868891
product price:Â
$
100.00
/ea
Free Shipping & Returns
Key Features
Material
67% Polyester/33% Cotton Flex-Tac Canvas
Gender
Men's
Size
30 in
Fabric Weight
6.4 oz
Uniform Type
General
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 74434ABR-019-30-32
- Zoro #
- G014868891
- UPC #
- 888579023121
- Country of Origin
- United States
- Item
- Apex Pant
- Color
- Black
- Material
- 67% Polyester/33% Cotton Flex-Tac Canvas
- Gender
- Men's
- Inseam
- 32 in
- Fabric Weight
- 6.4 oz
- Uniform Type
- General
- Binding
- Zipper Fly
- Pockets
- 10
- Garment Style
- Pants
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Shell Material
- 33% Cotton, 67% Polyester
- Wire Color
- Black
- Traction Material
- 33% Cotton, 67% Polyester
Dimensions
- Size
- 30 in
- Garment Size
- Regular
- Bottle Size
- M
- Size - Alpha
- M
- Container Size
- M
Description
Apex Pant Black 30x32, Size M, Black, Fits Waist Size 30 in, Garment Style Pants, Inseam 32 in, Material 33 Percent Cotton, 67 Percent Polyester, Binding Zipper Fly, Fabric Weight 6.4 oz, Pockets 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.