Men's Apex Pant, 30 in, Burnt, 67% Polyester/33% Cotton Flex-Tac Canvas

  • Mfr # 74434ABR-117-30-36

  • Zoro # G812487317


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Color
Burnt
Material
67% Polyester/33% Cotton Flex-Tac Canvas
Gender
Men's
Fabric Weight
6.4 oz
Pockets
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74434ABR-117-30-36
Zoro #
G812487317
UPC #
888579120677
Country of Origin
Bangladesh

Dimensions

Size
30 in

Details

Item
Apex Pant
Color
Burnt
Material
67% Polyester/33% Cotton Flex-Tac Canvas
Gender
Men's
Inseam
36 in
Fabric Weight
6.4 oz
Pockets
8
Garment Style
Taclite Pants

Description

Apex Pants,Size 30",Burnt,Insm36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.