Shop 5.11
See all product information
Create Account
Men's Apex Pant, 31 in, Burnt, 67% Polyester/33% Cotton Flex-Tac Canvas
- Mfr # 74434ABR-117-31-32
- Zoro # G714868702
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Color
Burnt
Material
67% Polyester/33% Cotton Flex-Tac Canvas
Gender
Men's
Size
31 in
Inseam
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 74434ABR-117-31-32
- Zoro #
- G714868702
- UPC #
- 888579120202
- Country of Origin
- United States
- Item
- Apex Pant
- Color
- Burnt
- Material
- 67% Polyester/33% Cotton Flex-Tac Canvas
- Gender
- Men's
- Inseam
- 32 in
- Fabric Weight
- 11.1 oz
- Pockets
- 8
- Garment Style
- Pants
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Shell Material
- 69% Polyester/31% Cotton
- Wire Color
- Burnt
- Traction Material
- 69% Polyester/31% Cotton
Dimensions
- Size
- 31 in
- Garment Size
- Regular
- Bottle Size
- 31 in
- Size - Alpha
- 31 in
- Container Size
- 31 in
Description
Apex Pant Burnt 31x32, Size 31 in, Burnt, Fits Waist Size 31 in, Garment Style Pants, Inseam 32 in, Material 69 Percent Polyester/31 Percent Cotton, Fabric Weight 11.1 oz, Pockets 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.