Men's Apex Pant, 34 in, Burnt, 67% Polyester/33% Cotton Flex-Tac Canvas
Mfr # 74434ABR-117-34-32
Zoro # G014562461
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Color
Burnt
Material
67% Polyester/33% Cotton Flex-Tac Canvas
Gender
Men's
Fabric Weight
6.4 oz
Garment Style
Taclite Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74434ABR-117-34-32
Zoro #
G014562461
UPC #
888579120233
Country of Origin
Bangladesh
Dimensions
Size
34 in
Details
Item
Apex Pant
Color
Burnt
Material
67% Polyester/33% Cotton Flex-Tac Canvas
Gender
Men's
Inseam
32 in
Fabric Weight
6.4 oz
Garment Style
Taclite Pants
Description
Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.