Men's Apex Pant, 34 in, Navy, 67% Polyester/33% Cotton Flex-Tac Canvas

  • Mfr # 74434ABR-724-34-30

  • Zoro # G312487091


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
67% Polyester/33% Cotton Flex-Tac Canvas
Gender
Men's
Size
34 in
Fabric Weight
6.4 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74434ABR-724-34-30
Zoro #
G312487091
UPC #
888579022568
Country of Origin
Bangladesh

Dimensions

Size
34 in
Garment Size
Regular

Details

Item
Apex Pant
Color
Navy
Material
67% Polyester/33% Cotton Flex-Tac Canvas
Gender
Men's
Inseam
30 in
Fabric Weight
6.4 oz
Garment Style
Taclite Pants
Pockets
10
Binding
Zipper Fly
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Apex Pants,Size 34" x 30",Dark Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.