Men's Apex Pant, 34 in, Olive Green, 67% Polyester/33% Cotton Flex-Tac Canvas
Mfr # 74434ABR-190-34-30
Zoro # G112534834
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Material
67% Polyester/33% Cotton Flex-Tac Canvas
Gender
Men's
Size
34 in
Fabric Weight
6.4 oz
Garment Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
74434ABR-190-34-30
Zoro #
G112534834
UPC #
888579023527
Country of Origin
Bangladesh
Dimensions
Size
34 in
Garment Size
Regular
Details
Item
Apex Pant
Color
Olive Green
Material
67% Polyester/33% Cotton Flex-Tac Canvas
Gender
Men's
Inseam
30 in
Fabric Weight
6.4 oz
Garment Style
Pants
Pockets
10
Uniform Type
General
Binding
Zipper Fly
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Apex Pants,Size 34" x 30",TDU Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.