Men's Apex Pant, 34 in, Storm Gray, 67% Polyester/33% Cotton Flex-Tac Canvas
Mfr # 74434ABR-092-34-30
Zoro # G513765905
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Material
67% Polyester/33% Cotton Flex-Tac Canvas
Gender
Men's
Size
34 in
Fabric Weight
6.4 oz
Garment Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74434ABR-092-34-30
Zoro #
G513765905
UPC #
888579051469
Country of Origin
Viet Nam
Dimensions
Size
34 in
Garment Size
Regular
Details
Item
Apex Pant
Color
Storm Gray
Material
67% Polyester/33% Cotton Flex-Tac Canvas
Gender
Men's
Inseam
30 in
Fabric Weight
6.4 oz
Garment Style
Pants
Pockets
10
Binding
Zipper Fly
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Apex Pant Storm 34x30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.