Men's Apex Pant, 35 in, Olive Green, 67% Polyester/33% Cotton Flex-Tac Canvas
Mfr # 74434ABR-190-35-30
Zoro # G112534810
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Material
67% Polyester/33% Cotton Flex-Tac Canvas
Gender
Men's
Size
35 in
Fabric Weight
6.4 oz
Garment Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74434ABR-190-35-30
Zoro #
G112534810
UPC #
888579023534
Country of Origin
Bangladesh
Dimensions
Size
35 in
Garment Size
Regular
Details
Item
Apex Pant
Color
Olive Green
Material
67% Polyester/33% Cotton Flex-Tac Canvas
Gender
Men's
Inseam
30 in
Fabric Weight
6.4 oz
Garment Style
Pants
Pockets
10
Binding
Zipper Fly
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Apex Pants,Size 35" x 30",TDU Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.