Men's Apex Pant, 36 in, Ranger Green, 67% Polyester/33% Cotton Flex-Tac Canvas

  • Mfr # 74434-186-36-36

  • Zoro # G010036935


product price:  $79.65
/ea
Free Shipping & Returns

Key Features

Color
Ranger Green
Material
67% Polyester/33% Cotton Flex-Tac Canvas
Gender
Men's
Size
36 in
Inseam
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74434-186-36-36
Zoro #
G010036935
UPC #
888579215816
Country of Origin
Bangladesh

Dimensions

Size
36 in

Details

Item
Apex Pant
Color
Ranger Green
Material
67% Polyester/33% Cotton Flex-Tac Canvas
Gender
Men's
Inseam
36 in
Fabric Weight
6.4 oz
Garment Style
Taclite Pants
Binding
Zipper Fly
Pockets
10

Description

Apex Pant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.