Men's Apex Pant, 38 in, Storm Gray, 67% Polyester/33% Cotton Flex-Tac Canvas
- Mfr # 74434ABR-092-38-32
- Zoro # G613765973
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Material
67% Polyester/33% Cotton Flex-Tac Canvas
Gender
Men's
Size
38 in
Fabric Weight
6.4 oz
Garment Style
Pants
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 74434ABR-092-38-32
- Zoro #
- G613765973
- UPC #
- 888579051612
- Country of Origin
- Viet Nam
Dimensions
- Size
- 38 in
- Garment Size
- Regular
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Details
- Item
- Apex Pant
- Color
- Storm Gray
- Material
- 67% Polyester/33% Cotton Flex-Tac Canvas
- Gender
- Men's
- Inseam
- 32 in
- Fabric Weight
- 6.4 oz
- Garment Style
- Pants
- Pockets
- 10
- Uniform Type
- General
- Binding
- Zipper Fly
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Shell Material
- 33% Cotton, 67% Polyester
- Wire Color
- Storm Gray
Description
Apex Pant Storm 38x32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.