Men's Apex Pant, 42 in, Burnt, 67% Polyester/33% Cotton Flex-Tac Canvas
- Mfr # 74434ABR-117-42-36
- Zoro # G014868716
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Color
Burnt
Material
67% Polyester/33% Cotton Flex-Tac Canvas
Gender
Men's
Fabric Weight
6.4 oz
Garment Style
Pants
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 74434ABR-117-42-36
- Zoro #
- G014868716
- UPC #
- 888579120769
- Country of Origin
- Sweden
Dimensions
- Size
- 42 in
- Garment Size
- Regular
- Bottle Size
- 42 in
- Size - Alpha
- 42 in
- Container Size
- 42 in
Details
- Item
- Apex Pant
- Color
- Burnt
- Material
- 67% Polyester/33% Cotton Flex-Tac Canvas
- Gender
- Men's
- Inseam
- 36 in
- Fabric Weight
- 6.4 oz
- Garment Style
- Pants
- Pockets
- 8
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Shell Material
- 69% Polyester/31% Cotton
- Wire Color
- Burnt
Description
Apex Pant Burnt 42x36, Size 42 in, Burnt, Fits Waist Size 42 in, Garment Style Pants, Inseam 36 in, Material 69 Percent Polyester/31 Percent Cotton, Fabric Weight 11.1 oz, Pockets 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.