Men's Apex Pant, 44 in, Navy, 67% Polyester/33% Cotton Flex-Tac Canvas

  • Mfr # 74434ABR-724-44-30

  • Zoro # G012487131


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
67% Polyester/33% Cotton Flex-Tac Canvas
Gender
Men's
Size
44 in
Fabric Weight
6.4 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74434ABR-724-44-30
Zoro #
G012487131
UPC #
888579022629
Country of Origin
Bangladesh

Dimensions

Size
44 in
Garment Size
Regular

Details

Item
Apex Pant
Color
Navy
Material
67% Polyester/33% Cotton Flex-Tac Canvas
Gender
Men's
Inseam
30 in
Fabric Weight
6.4 oz
Pockets
10
Garment Style
Taclite Pants
Binding
Zipper Fly
Includes
(7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Deep Front Pockets, Knife and Cell Phone Pockets, Rear Strap and Slash Pockets
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Apex Pants,Size 44" x 30",Dark Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.