Men's Apex Pant, 44 in, Olive Green, 67% Polyester/33% Cotton Flex-Tac Canvas

  • Mfr # 74434ABR-190-44-36

  • Zoro # G012487001


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Color
Olive Green
Material
67% Polyester/33% Cotton Flex-Tac Canvas
Gender
Men's
Size
44 in
Fabric Weight
6.4 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74434ABR-190-44-36
Zoro #
G012487001
UPC #
888579023947
Country of Origin
Bangladesh

Dimensions

Size
44 in
Garment Size
Regular

Details

Item
Apex Pant
Color
Olive Green
Material
67% Polyester/33% Cotton Flex-Tac Canvas
Gender
Men's
Inseam
36 in
Fabric Weight
6.4 oz
Pockets
10
Garment Style
Taclite Pants
Uniform Type
General
Binding
Zipper Fly
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Apex Pants,Size 44" x 36",TDU Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.