Shop 5.11
See all product information
Create Account
Men's EMS Pants, 2XL, Black, 65% Polyester/35% Cotton Twill
Mfr # 74310ABR-019-44-34
Zoro # G614867942
product price:Â
$
81.99
/ea
Key Features
Color
Black
Material
65% Polyester/35% Cotton Twill
Gender
Men's
Size
2XL
Inseam
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 74310ABR-019-44-34
- Zoro #
- G614867942
- UPC #
- 844802164979
- Country of Origin
- Viet Nam
Dimensions
- Size
- 2XL
- Garment Size
- Regular
Details
- Item
- EMS Pants
- Color
- Black
- Material
- 65% Polyester/35% Cotton Twill
- Gender
- Men's
- Inseam
- 34 in
- Fabric Weight
- 7.3 oz
- Binding
- Elastic Waistband
- Garment Style
- EMS Pants
- Uniform Type
- General
- Pockets
- 19
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
Description
Ems Pant Black 44x34, Size 2XL, Black, Fits Waist Size 44 in, Garment Style EMS Pants, Inseam 34 in, Material 35 Percent Cotton, 65 Percent Polyester, Binding Elastic Waistband, Fabric Weight 7.3 oz, Pockets 19