Zoro Homepage

Men's EMS Pants, 2XL, Navy, 65% Polyester/35% Cotton

  • Mfr # 74363

  • Zoro # G7752087


product price: $74.99
/ea

Key Features

Color
Navy
Material
65% Polyester/35% Cotton
Gender
Men's
Fabric Weight
6.14 oz
Garment Style
EMS Pants
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74363
Zoro #
G7752087
UPC #
844802210089
Country of Origin
Viet Nam

Dimensions

Size
2XL
Fits Waist Size
44 in
Garment Size
Regular

Details

Item
EMS Pants
Color
Navy
Material
65% Polyester/35% Cotton
Gender
Men's
Inseam
34 in
Fabric Weight
6.14 oz
Garment Style
EMS Pants
Number of Outside Pockets
10
Binding
Elastic Waistband
Pockets
10
Closure Type
YKK Zipper, PRYM Snap
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Taclite EMS Pants, Size 44/34, Dark Navy, Fits Waist Size 44/34, Garment Style EMS Pants

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.