Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's EMS Pants, 2XL, Navy, 65% Polyester/35% Cotton Twill

  • Mfr # 74310ABR-724-42-32

  • Zoro # G012481917


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
65% Polyester/35% Cotton Twill
Gender
Men's
Size
2XL
Inseam
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74310ABR-724-42-32
Zoro #
G012481917
UPC #
844802147439
Country of Origin
Viet Nam

Dimensions

Size
2XL
Garment Size
Regular

Details

Item
EMS Pants
Color
Navy
Material
65% Polyester/35% Cotton Twill
Gender
Men's
Inseam
32 in
Fabric Weight
7.3 oz
Garment Style
EMS Pants
Pockets
19
Uniform Type
General
Binding
Elastic Waistband
Pant Sizing
Regular
Shirt Sizing
Regular

Description

EMS Pants,42/32,Dark Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.