Zoro Homepage

Men's EMS Pants, Black, 65% Polyester/35% Cotton Twill

  • Mfr # 74310ABR-019-32-36

  • Zoro # G114562903


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
65% Polyester/35% Cotton Twill
Gender
Men's
Inseam
36 in
Fabric Weight
7.3 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74310ABR-019-32-36
Zoro #
G114562903
UPC #
844802165006
Country of Origin
Viet Nam

Details

Item
EMS Pants
Color
Black
Material
65% Polyester/35% Cotton Twill
Gender
Men's
Inseam
36 in
Fabric Weight
7.3 oz
Pockets
19
Garment Style
EMS Pants

Description

Pant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.