Zoro Homepage

Men's EMS Pants, L, Black, 65% Polyester/35% Cotton Twill

  • Mfr # 74310ABR-019-36-32

  • Zoro # G014867986


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
65% Polyester/35% Cotton Twill
Gender
Men's
Size
L
Inseam
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74310ABR-019-36-32
Zoro #
G014867986
UPC #
844802164849
Country of Origin
Viet Nam

Dimensions

Size
L
Garment Size
Regular

Details

Item
EMS Pants
Color
Black
Material
65% Polyester/35% Cotton Twill
Gender
Men's
Inseam
32 in
Fabric Weight
7.3 oz
Uniform Type
General
Pockets
19
Garment Style
EMS Pants
Binding
Elastic Waistband
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Ems Pant Black 36x32, Size L, Black, Fits Waist Size 36 in, Garment Style EMS Pants, Inseam 32 in, Material 35 Percent Cotton, 65 Percent Polyester, Binding Elastic Waistband, Fabric Weight 7.3 oz, Pockets 19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.