Shop 5.11
See all product information
Create Account
Men's EMS Pants, L, Black, 65% Polyester/35% Cotton Twill
Mfr # 74310ABR-019-36-36
Zoro # G814868022
product price:Â
$
81.99
/ea
Key Features
Color
Black
Material
65% Polyester/35% Cotton Twill
Gender
Men's
Size
L
Inseam
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 74310ABR-019-36-36
- Zoro #
- G814868022
- UPC #
- 844802165020
- Country of Origin
- Viet Nam
- Item
- EMS Pants
- Color
- Black
- Material
- 65% Polyester/35% Cotton Twill
- Gender
- Men's
- Inseam
- 36 in
- Fabric Weight
- 7.3 oz
- Garment Style
- EMS Pants
- Binding
- Elastic Waistband
- Pockets
- 19
- Uniform Type
- General
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
Description
Ems Pant Black 36x36, Size L, Black, Fits Waist Size 36 in, Garment Style EMS Pants, Inseam 36 in, Material 35 Percent Cotton, 65 Percent Polyester, Binding Elastic Waistband, Fabric Weight 7.3 oz, Pockets 19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.