Zoro Homepage

Men's EMS Pants, M, Black, 65% Polyester/35% Cotton

  • Mfr # 74363

  • Zoro # G7767566


product price: $75.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
65% Polyester/35% Cotton
Gender
Men's
Size
M
Inseam
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74363
Zoro #
G7767566
UPC #
844802268196
Country of Origin
Viet Nam

Dimensions

Size
M
Fits Waist Size
32 in
Garment Size
Regular

Details

Item
EMS Pants
Color
Black
Material
65% Polyester/35% Cotton
Gender
Men's
Inseam
34 in
Fabric Weight
6.14 oz
Pockets
10
Garment Style
EMS Pants
Number of Outside Pockets
10
Closure Type
YKK Zipper, PRYM Snap
Binding
Elastic Waistband
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Taclite EMS Pants, Size 32, Black, Fits Waist Size 32 In., Material 65 Percent Polyester/35 Percent Cotton, Fabric Weight 6.14 oz., Pockets 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.