Men's EMS Pants, M, Navy, 65% Polyester/35% Cotton
Mfr # 74363
Zoro # G7752035
product price: $74.99
/eaKey Features
Color
Navy
Material
65% Polyester/35% Cotton
Gender
Men's
Fabric Weight
6.14 oz
Garment Style
EMS Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74363
Zoro #
G7752035
UPC #
844802210010
Country of Origin
Viet Nam
Dimensions
Size
M
Fits Waist Size
30 in to 34 in
Garment Size
Regular
Details
Item
EMS Pants
Color
Navy
Material
65% Polyester/35% Cotton
Gender
Men's
Inseam
34 in
Fabric Weight
6.14 oz
Garment Style
EMS Pants
Number of Outside Pockets
10
Binding
Elastic Waistband
Pockets
10
Closure Type
YKK Zipper, PRYM Snap
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Taclite EMS Pants, Size 30/34, Dark Navy, Fits Waist Size 30/34, Garment Style EMS Pants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.