Men's EMS Pants, M, Navy, 65% Polyester/35% Cotton
Mfr # 74363
Zoro # G7755194
product price: $75.00
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
65% Polyester/35% Cotton
Gender
Men's
Fabric Weight
6.14 oz
Garment Style
EMS Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74363
Zoro #
G7755194
UPC #
844802168946
Country of Origin
Viet Nam
Dimensions
Size
M
Fits Waist Size
32 in
Garment Size
Regular
Details
Item
EMS Pants
Color
Navy
Material
65% Polyester/35% Cotton
Gender
Men's
Inseam
32 in
Fabric Weight
6.14 oz
Garment Style
EMS Pants
Closure Type
YKK Zipper, PRYM Snap
Binding
Elastic Waistband
Number of Outside Pockets
10
Pockets
10
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Taclite EMS Pants, Color Dark Navy, Size 32/32, Fits Waist Size 32/32, Garment Style EMS Pants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.