Men's Fast-Tac Cargo Pant, 28 in, Khaki, 100% Polyester Fast-Tac Ripstop

  • Mfr # 74439ABR-055-28-30

  • Zoro # G713366865


product price: $68.79
/ea

Key Features

Material
100% Polyester Fast-Tac Ripstop
Gender
Men's
Size
28 in
Fabric Weight
4.7 oz
Pockets
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74439ABR-055-28-30
Zoro #
G713366865
UPC #
888579088274
Country of Origin
Viet Nam

Dimensions

Size
28 in
Garment Size
Regular

Details

Item
Fast-Tac Cargo Pant
Color
Khaki
Material
100% Polyester Fast-Tac Ripstop
Gender
Men's
Inseam
30 in
Fabric Weight
4.7 oz
Pockets
9
Garment Style
Pants
Uniform Type
General
Binding
Self-Adjusting Tunnel Waistband
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Fast-Tac Cargo Pant Khaki 28x30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.