Men's Fast-Tac Cargo Pant, 30 in, Black, 100% Polyester Fast-Tac Ripstop
- Mfr # 74439ABR-019-30-30
- Zoro # G313366845
product price:Â
$
70.35
/ea
Key Features
Material
100% Polyester Fast-Tac Ripstop
Gender
Men's
Size
30 in
Fabric Weight
4.7 oz
Pockets
9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 74439ABR-019-30-30
- Zoro #
- G313366845
- UPC #
- 888579087987
- Country of Origin
- Viet Nam
- Item
- Fast-Tac Cargo Pant
- Color
- Black
- Material
- 100% Polyester Fast-Tac Ripstop
- Gender
- Men's
- Inseam
- 30 in
- Fabric Weight
- 4.7 oz
- Pockets
- 9
- Garment Style
- Pants
- Uniform Type
- General
- Binding
- Self-Adjusting Tunnel Waistband
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Shell Material
- 100% Polyester
- Wire Color
- Black
Dimensions
- Size
- 30 in
- Garment Size
- Regular
- Bottle Size
- M
- Size - Alpha
- M
- Container Size
- M
Description
Fast-Tac Cargo Pant Black 30x30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.