Men's Fast-Tac Cargo Pant, 30 in, Brown, 100% Polyester Fast-Tac Ripstop
Mfr # 74439ABR-116-30-34
Zoro # G714868528
product price: $70.35
/eaKey Features
Material
100% Polyester Fast-Tac Ripstop
Gender
Men's
Size
30 in
Fabric Weight
4.7 oz
Binding
Self-Adjusting Tunnel Waistband
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74439ABR-116-30-34
Zoro #
G714868528
UPC #
888579088885
Country of Origin
Viet Nam
Dimensions
Size
30 in
Garment Size
Regular
Details
Item
Fast-Tac Cargo Pant
Color
Brown
Material
100% Polyester Fast-Tac Ripstop
Gender
Men's
Inseam
34 in
Fabric Weight
4.7 oz
Binding
Self-Adjusting Tunnel Waistband
Garment Style
Pants
Uniform Type
General
Pockets
9
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Fast-Tac Cargo Pant Battle Brown 30x34, Size M, Brown, Fits Waist Size 30 in, Garment Style Pants, Inseam 34 in, Material 100 Percent Polyester, Binding Self-Adjusting Tunnel Waistband, Fabric Weight 4.7 oz, Pockets 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.