Men's Fast-Tac Cargo Pant, 32 in, Black, 100% Polyester Fast-Tac Ripstop
Mfr # 74439ABR-019-32-36
Zoro # G312487008
product price: $68.79
/eaKey Features
Material
100% Polyester Fast-Tac Ripstop
Gender
Men's
Size
32 in
Fabric Weight
4.7 oz
Garment Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74439ABR-019-32-36
Zoro #
G312487008
UPC #
888579100310
Country of Origin
Viet Nam
Dimensions
Size
32 in
Garment Size
Regular
Details
Item
Fast-Tac Cargo Pant
Color
Black
Material
100% Polyester Fast-Tac Ripstop
Gender
Men's
Inseam
36 in
Fabric Weight
4.7 oz
Garment Style
Pants
Pockets
9
Uniform Type
General
Binding
Self-Adjusting Tunnel Waistband
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Mens Cargo Pants,Size 32" x 36",Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.