Men's Fast-Tac Cargo Pant, 32 in, Khaki, 100% Polyester Fast-Tac Ripstop
Mfr # 74439ABR-055-32-32
Zoro # G713367077
product price: $68.79
/eaKey Features
Material
100% Polyester Fast-Tac Ripstop
Gender
Men's
Size
32 in
Fabric Weight
4.7 oz
Garment Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74439ABR-055-32-32
Zoro #
G713367077
UPC #
888579088397
Country of Origin
Viet Nam
Dimensions
Size
32 in
Garment Size
Regular
Details
Item
Fast-Tac Cargo Pant
Color
Khaki
Material
100% Polyester Fast-Tac Ripstop
Gender
Men's
Inseam
32 in
Fabric Weight
4.7 oz
Garment Style
Pants
Pockets
9
Uniform Type
General
Binding
Self-Adjusting Tunnel Waistband
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Fast-Tac Cargo Pant Khaki 32x32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.