Shop 5.11
See all product information
Create Account
Men's Fast-Tac Cargo Pant, 40 in, Khaki, 100% Polyester Fast-Tac Ripstop
- Mfr # 74439ABR-055-40-36
- Zoro # G713367091
product price:Â
$
71.89
/ea
Key Features
Material
100% Polyester Fast-Tac Ripstop
Gender
Men's
Size
40 in
Fabric Weight
4.7 oz
Garment Style
Pants
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 74439ABR-055-40-36
- Zoro #
- G713367091
- UPC #
- 888579088632
- Country of Origin
- Viet Nam
Dimensions
- Size
- 40 in
- Garment Size
- Regular
- Bottle Size
- XL
- Size - Alpha
- XL
Details
- Item
- Fast-Tac Cargo Pant
- Color
- Khaki
- Material
- 100% Polyester Fast-Tac Ripstop
- Gender
- Men's
- Inseam
- 36 in
- Fabric Weight
- 4.7 oz
- Garment Style
- Pants
- Pockets
- 9
- Binding
- Self-Adjusting Tunnel Waistband
- Uniform Type
- General
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Shell Material
- 100% Polyester
- Wire Color
- Khaki
Description
Fast-Tac Cargo Pant Khaki 40x36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.