Shop 5.11
See all product information
Create Account
Men's Fast-Tac Cargo Pant, 44 in, Black, 100% Polyester Fast-Tac Ripstop
- Mfr # 74439ABR-019-44-36
- Zoro # G512487051
product price:Â
$
68.79
/ea
Key Features
Material
100% Polyester Fast-Tac Ripstop
Gender
Men's
Size
44 in
Fabric Weight
4.7 oz
Pockets
9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 74439ABR-019-44-36
- Zoro #
- G512487051
- UPC #
- 888579100372
- Country of Origin
- Viet Nam
- Item
- Fast-Tac Cargo Pant
- Color
- Black
- Material
- 100% Polyester Fast-Tac Ripstop
- Gender
- Men's
- Inseam
- 36 in
- Fabric Weight
- 4.7 oz
- Pockets
- 9
- Garment Style
- Pants
- Uniform Type
- General
- Binding
- Self-Adjusting Tunnel Waistband
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Shell Material
- 100% Polyester
- Wire Color
- Black
- Traction Material
- 100% Polyester
Dimensions
- Size
- 44 in
- Garment Size
- Regular
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
Description
Mens Cargo Pants,Size 44" x 36",Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.