Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Fast-Tac Cargo Pants, 28 in, Navy, 100% Polyester

  • Mfr # 74439

  • Zoro # G7215778


product price: $65.00
/ea

Key Features

Material
100% Polyester
Gender
Men's
Inseam
34 in
Fabric Weight
4.7 oz
Fits Waist Size
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74439
Zoro #
G7215778
UPC #
888579089271
Country of Origin
Viet Nam

Dimensions

Size
28 in
Fits Waist Size
28 in
Garment Size
Regular

Details

Item
Fast-Tac Cargo Pants
Color
Navy
Material
100% Polyester
Gender
Men's
Inseam
34 in
Fabric Weight
4.7 oz
Pockets
9
Number of Outside Pockets
9
Closure Type
Melamine Button, YKK Zipper
Garment Style
Men's Cargo Pants
Binding
Self-Adjusting Tunnel Waistband
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Men's Cargo Pants, Size 28 In. x 34 In., Dark Navy, Fits Waist Size 28 In., Garment Style Pants, Inseam 34 In., Material 100 Percent Polyester Ripstop, Binding YKK Zipper with Melamine Button for Center Front Closure, Pockets 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.