Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Fast-Tac Urban 11" Short, 32, Khaki, 100% Polyester Fast-Tac Ripstop

  • Mfr # 73342ABR-055-32

  • Zoro # G812534592


product price: $54.89
/ea

Key Features

Material
100% Polyester Fast-Tac Ripstop
Gender
Men's
Inseam
11 in
Fabric Weight
4.7 oz
Pockets
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73342ABR-055-32
Zoro #
G812534592
UPC #
888579074505
Country of Origin
Cambodia

Dimensions

Size
32

Details

Item
Fast-Tac Urban 11" Short
Color
Khaki
Material
100% Polyester Fast-Tac Ripstop
Gender
Men's
Inseam
11 in
Fabric Weight
4.7 oz
Pockets
5
Garment Style
Mens Short

Description

Urban Shorts,Waist Size 32 in,Khaki

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.